Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 22 mm Outside Dia., 30 mm WD

  • ERIKS:12441034
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.75

-

10+

€5.70

15.49%

25+

€5.08

24.65%

50+

€4.68

30.56%

100+

€4.37

35.21%

250+

€4.16

38.31%

500+

€3.94

41.55%

1000+

€3.85

42.96%

2500+

€3.73

44.65%

5000+

€3.64

46.06%

10000+

€3.54

47.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/022 X 030
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance