Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 22 mm Outside Dia., 12 mm WD

  • ERIKS:12441029
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.73

-

10+

€3.16

15.27%

25+

€2.80

24.94%

50+

€2.57

31.30%

100+

€2.40

35.62%

250+

€2.28

38.93%

500+

€2.19

41.48%

1000+

€2.12

43.26%

2500+

€2.07

44.53%

5000+

€2.00

46.56%

10000+

€1.95

47.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/022 X 012
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
12 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance