Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 20 mm Outside Dia., 32 mm WD

  • ERIKS:12441028
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.37/ pieceexcl. VAT

€6.50incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.37

-

10+

€4.54

15.40%

25+

€4.04

24.78%

50+

€3.71

30.97%

100+

€3.47

35.40%

250+

€3.31

38.41%

500+

€3.14

41.59%

1000+

€3.04

43.36%

2500+

€2.97

44.60%

5000+

€2.88

46.37%

10000+

€2.80

47.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/020 X 032
Shaft diameter
16 mm
Outer Diameter
20 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance