Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 20 mm Outside Dia., 20 mm WD

  • ERIKS:12441025
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.80/ pieceexcl. VAT

€4.60incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.80

-

10+

€3.21

15.50%

25+

€2.88

24.25%

50+

€2.64

30.50%

100+

€2.45

35.50%

250+

€2.33

38.75%

500+

€2.21

41.75%

1000+

€2.17

43.00%

2500+

€2.12

44.25%

5000+

€2.04

46.25%

10000+

€2.00

47.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/020 X 020
Shaft diameter
16 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance