
€2.80/ pieceexcl. VAT
€3.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.80 | - |
10+ | €2.38 | 15.25% |
25+ | €2.12 | 24.41% |
50+ | €1.95 | 30.51% |
100+ | €1.81 | 35.59% |
250+ | €1.74 | 37.97% |
500+ | €1.64 | 41.36% |
1000+ | €1.60 | 43.05% |
2500+ | €1.57 | 44.07% |
5000+ | €1.52 | 45.76% |
10000+ | €1.47 | 47.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 016/020 X 012 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 20 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |