Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 30 mm Outside Dia., 30 mm WD

  • ERIKS:12441020
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€14.63/ pieceexcl. VAT

€17.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.63

-

10+

€12.38

15.39%

25+

€11.05

24.48%

50+

€10.15

30.65%

100+

€9.45

35.39%

250+

€9.01

38.44%

500+

€8.55

41.56%

1000+

€8.34

42.99%

2500+

€8.10

44.61%

5000+

€7.89

46.10%

10000+

€7.65

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/030 X 030
Shaft diameter
15 mm
Outer Diameter
30 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance