Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 22 mm Outside Dia., 20 mm WD

  • ERIKS:12441017
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.70

-

10+

€4.83

15.33%

25+

€4.30

24.50%

50+

€3.94

30.83%

100+

€3.69

35.33%

250+

€3.52

38.33%

500+

€3.33

41.67%

1000+

€3.26

42.83%

2500+

€3.16

44.50%

5000+

€3.07

46.17%

10000+

€2.97

47.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/022 X 020
Shaft diameter
15 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance