Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 22 mm Outside Dia., 18 mm WD

  • ERIKS:12441016
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.40

-

10+

€4.56

15.49%

25+

€4.07

24.65%

50+

€3.73

30.81%

100+

€3.50

35.21%

250+

€3.33

38.38%

500+

€3.16

41.37%

1000+

€3.07

43.13%

2500+

€2.99

44.54%

5000+

€2.90

46.30%

10000+

€2.83

47.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/022 X 018
Shaft diameter
15 mm
Outer Diameter
22 mm
Width
18 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance