Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 22 mm Outside Dia., 15 mm WD

  • ERIKS:12441014
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.83

-

10+

€4.09

15.35%

25+

€3.64

24.61%

50+

€3.33

31.10%

100+

€3.12

35.43%

250+

€2.97

38.39%

500+

€2.83

41.34%

1000+

€2.74

43.31%

2500+

€2.66

44.88%

5000+

€2.59

46.26%

10000+

€2.52

47.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/022 X 015
Shaft diameter
15 mm
Outer Diameter
22 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance