Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 21 mm Outside Dia., 20 mm WD

  • ERIKS:12441011
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.18/ pieceexcl. VAT

€6.27incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.18

-

10+

€4.37

15.60%

25+

€3.90

24.77%

50+

€3.59

30.64%

100+

€3.35

35.23%

250+

€3.18

38.53%

500+

€3.02

41.65%

1000+

€2.95

43.12%

2500+

€2.88

44.40%

5000+

€2.78

46.24%

10000+

€2.71

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/021 X 020
Shaft diameter
15 mm
Outer Diameter
21 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
21 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance