
€4.47/ pieceexcl. VAT
€5.41incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.47 | - |
10+ | €3.78 | 15.32% |
25+ | €3.37 | 24.47% |
50+ | €3.09 | 30.85% |
100+ | €2.88 | 35.53% |
250+ | €2.76 | 38.30% |
500+ | €2.61 | 41.49% |
1000+ | €2.55 | 42.98% |
2500+ | €2.47 | 44.68% |
5000+ | €2.40 | 46.17% |
10000+ | €2.33 | 47.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 015/021 X 016 |
Shaft diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 16 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 21 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |