Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 21 mm Outside Dia., 15 mm WD

  • ERIKS:12441009
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.11

-

10+

€3.47

15.70%

25+

€3.09

24.94%

50+

€2.85

30.72%

100+

€2.66

35.33%

250+

€2.52

38.80%

500+

€2.40

41.57%

1000+

€2.33

43.42%

2500+

€2.28

44.57%

5000+

€2.21

46.19%

10000+

€2.14

48.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/021 X 015
Shaft diameter
15 mm
Outer Diameter
21 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
21 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance