Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 20 mm Outside Dia., 30 mm WD

  • ERIKS:12441007
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.75/ pieceexcl. VAT

€6.96incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.75

-

10+

€4.87

15.21%

25+

€4.32

24.79%

50+

€3.97

30.91%

100+

€3.71

35.54%

250+

€3.54

38.35%

500+

€3.35

41.65%

1000+

€3.28

42.98%

2500+

€3.18

44.63%

5000+

€3.09

46.28%

10000+

€2.99

47.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/020 X 030
Shaft diameter
15 mm
Outer Diameter
20 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance