
€5.23/ pieceexcl. VAT
€6.33incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.23 | - |
10+ | €4.42 | 15.45% |
25+ | €3.94 | 24.55% |
50+ | €3.61 | 30.91% |
100+ | €3.37 | 35.45% |
250+ | €3.21 | 38.55% |
500+ | €3.04 | 41.82% |
1000+ | €2.97 | 43.09% |
2500+ | €2.90 | 44.55% |
5000+ | €2.80 | 46.36% |
10000+ | €2.74 | 47.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 015/020 X 025 |
Shaft diameter | 15 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 20 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |