Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 20 mm Outside Dia., 15 mm WD

  • ERIKS:12441004
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.56

-

10+

€3.02

15.20%

25+

€2.69

24.53%

50+

€2.47

30.67%

100+

€2.31

35.20%

250+

€2.19

38.67%

500+

€2.07

41.87%

1000+

€2.02

43.20%

2500+

€1.98

44.53%

5000+

€1.93

45.87%

10000+

€1.85

48.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/020 X 015
Shaft diameter
15 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance