Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 19 mm Outside Dia., 25 mm WD

  • ERIKS:12441000
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.21/ pieceexcl. VAT

€5.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.21

-

10+

€3.56

15.35%

25+

€3.18

24.38%

50+

€2.93

30.47%

100+

€2.74

34.99%

250+

€2.59

38.37%

500+

€2.47

41.31%

1000+

€2.40

42.89%

2500+

€2.33

44.70%

5000+

€2.28

45.82%

10000+

€2.21

47.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/019 X 025
Shaft diameter
15 mm
Outer Diameter
19 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
19 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance