Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 19 mm Outside Dia., 20 mm WD

  • ERIKS:12440999
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.69/ pieceexcl. VAT

€4.46incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.69

-

10+

€3.12

15.46%

25+

€2.78

24.48%

50+

€2.57

30.41%

100+

€2.38

35.57%

250+

€2.28

38.14%

500+

€2.17

41.24%

1000+

€2.09

43.30%

2500+

€2.04

44.59%

5000+

€2.00

45.88%

10000+

€1.93

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/019 X 020
Shaft diameter
15 mm
Outer Diameter
19 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
19 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance