Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 19 mm Outside Dia., 16 mm WD

  • ERIKS:12440998
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.18/ pieceexcl. VAT

€3.85incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.18

-

10+

€2.69

15.52%

25+

€2.40

24.48%

50+

€2.21

30.45%

100+

€2.07

34.93%

250+

€1.95

38.81%

500+

€1.85

41.79%

1000+

€1.81

43.28%

2500+

€1.76

44.78%

5000+

€1.71

46.27%

10000+

€1.66

47.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/019 X 016
Shaft diameter
15 mm
Outer Diameter
19 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
19 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance