Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 19 mm Outside Dia., 10 mm WD

  • ERIKS:12440995
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.47/ pieceexcl. VAT

€2.99incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.47

-

10+

€2.09

15.38%

25+

€1.85

25.00%

50+

€1.71

30.77%

100+

€1.60

35.38%

250+

€1.52

38.46%

500+

€1.45

41.15%

1000+

€1.41

43.08%

2500+

€1.38

44.23%

5000+

€1.33

46.15%

10000+

€1.28

48.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/019 X 010
Shaft diameter
15 mm
Outer Diameter
19 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
19 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance