Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 18 mm Outside Dia., 20 mm WD

  • ERIKS:12440994
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.95

-

10+

€2.50

15.16%

25+

€2.23

24.19%

50+

€2.04

30.65%

100+

€1.90

35.48%

250+

€1.81

38.71%

500+

€1.74

40.97%

1000+

€1.69

42.58%

2500+

€1.64

44.19%

5000+

€1.60

45.81%

10000+

€1.55

47.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/018 X 020
Shaft diameter
15 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance