Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 28 mm Outside Dia., 30 mm WD

  • ERIKS:12440993
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€13.19/ pieceexcl. VAT

€15.96incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.19

-

10+

€11.16

15.35%

25+

€9.93

24.71%

50+

€9.12

30.84%

100+

€8.53

35.30%

250+

€8.12

38.40%

500+

€7.72

41.43%

1000+

€7.51

43.08%

2500+

€7.30

44.67%

5000+

€7.11

46.11%

10000+

€6.89

47.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/028 X 030
Shaft diameter
14 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
28 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance