Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 22 mm Outside Dia., 30 mm WD

  • ERIKS:12440992
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.87

-

10+

€6.65

15.46%

25+

€5.92

24.76%

50+

€5.44

30.80%

100+

€5.08

35.39%

250+

€4.85

38.41%

500+

€4.59

41.67%

1000+

€4.47

43.24%

2500+

€4.35

44.69%

5000+

€4.23

46.26%

10000+

€4.11

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/022 X 030
Shaft diameter
14 mm
Outer Diameter
22 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance