Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 22 mm Outside Dia., 20 mm WD

  • ERIKS:12440990
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.06

-

10+

€5.13

15.36%

25+

€4.59

24.29%

50+

€4.21

30.56%

100+

€3.92

35.27%

250+

€3.73

38.40%

500+

€3.54

41.54%

1000+

€3.45

43.10%

2500+

€3.35

44.67%

5000+

€3.28

45.92%

10000+

€3.18

47.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/022 X 020
Shaft diameter
14 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance