Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 20 mm Outside Dia., 28 mm WD

  • ERIKS:12440987
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.03

-

10+

€5.11

15.28%

25+

€4.56

24.41%

50+

€4.18

30.71%

100+

€3.90

35.43%

250+

€3.71

38.58%

500+

€3.54

41.26%

1000+

€3.45

42.83%

2500+

€3.35

44.41%

5000+

€3.26

45.98%

10000+

€3.16

47.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/020 X 028
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance