Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 20 mm Outside Dia., 25 mm WD

  • ERIKS:12440986
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€4.80

15.55%

25+

€4.28

24.75%

50+

€3.92

30.94%

100+

€3.66

35.62%

250+

€3.50

38.46%

500+

€3.31

41.81%

1000+

€3.23

43.14%

2500+

€3.14

44.82%

5000+

€3.04

46.49%

10000+

€2.97

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/020 X 025
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance