Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 20 mm Outside Dia., 14 mm WD

  • ERIKS:12440981
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.78/ pieceexcl. VAT

€4.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.78

-

10+

€3.18

15.83%

25+

€2.85

24.62%

50+

€2.61

30.90%

100+

€2.42

35.93%

250+

€2.33

38.44%

500+

€2.21

41.46%

1000+

€2.14

43.47%

2500+

€2.09

44.72%

5000+

€2.02

46.48%

10000+

€1.98

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/020 X 014
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
14 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance