Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 20 mm Outside Dia., 10 mm WD

  • ERIKS:12440979
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.97

-

10+

€2.52

15.34%

25+

€2.26

23.96%

50+

€2.07

30.35%

100+

€1.93

35.14%

250+

€1.83

38.34%

500+

€1.74

41.53%

1000+

€1.69

43.13%

2500+

€1.64

44.73%

5000+

€1.62

45.69%

10000+

€1.57

47.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/020 X 010
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance