Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 18 mm Outside Dia., 20 mm WD

  • ERIKS:12440976
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.52/ pieceexcl. VAT

€4.26incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.52

-

10+

€2.97

15.41%

25+

€2.64

24.86%

50+

€2.42

31.08%

100+

€2.26

35.68%

250+

€2.17

38.38%

500+

€2.04

41.89%

1000+

€2.00

43.24%

2500+

€1.95

44.59%

5000+

€1.88

46.49%

10000+

€1.83

47.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/018 X 020
Shaft diameter
14 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance