Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 18 mm Outside Dia., 18 mm WD

  • ERIKS:12440975
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.33/ pieceexcl. VAT

€4.03incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.33

-

10+

€2.83

14.86%

25+

€2.52

24.29%

50+

€2.31

30.57%

100+

€2.17

34.86%

250+

€2.04

38.57%

500+

€1.95

41.43%

1000+

€1.90

42.86%

2500+

€1.85

44.29%

5000+

€1.81

45.71%

10000+

€1.74

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/018 X 018
Shaft diameter
14 mm
Outer Diameter
18 mm
Width
18 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance