Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 18 mm Outside Dia., 10 mm WD

  • ERIKS:12440973
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.33/ pieceexcl. VAT

€2.82incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.33

-

10+

€1.98

15.10%

25+

€1.76

24.49%

50+

€1.62

30.61%

100+

€1.50

35.51%

250+

€1.43

38.78%

500+

€1.36

41.63%

1000+

€1.33

42.86%

2500+

€1.28

44.90%

5000+

€1.26

45.71%

10000+

€1.22

47.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/018 X 010
Shaft diameter
14 mm
Outer Diameter
18 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance