Straight bushing, SBC Series, Sinterbronze Outer sheath, 13 mm Shaft Dia., 20 mm Outside Dia., 15 mm WD

  • ERIKS:12440970
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.47/ pieceexcl. VAT

€5.41incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.47

-

10+

€3.78

15.32%

25+

€3.37

24.47%

50+

€3.09

30.85%

100+

€2.88

35.53%

250+

€2.76

38.30%

500+

€2.61

41.49%

1000+

€2.55

42.98%

2500+

€2.47

44.68%

5000+

€2.40

46.17%

10000+

€2.33

47.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 013/020 X 015
Shaft diameter
13 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
13 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance