Straight bushing, SBC Series, Sinterbronze Outer sheath, 13 mm Shaft Dia., 20 mm Outside Dia., 13 mm WD

  • ERIKS:12440969
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.90/ pieceexcl. VAT

€4.72incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.90

-

10+

€3.31

15.12%

25+

€2.93

24.88%

50+

€2.69

30.98%

100+

€2.52

35.37%

250+

€2.40

38.29%

500+

€2.28

41.46%

1000+

€2.21

43.17%

2500+

€2.17

44.39%

5000+

€2.09

46.34%

10000+

€2.04

47.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 013/020 X 013
Shaft diameter
13 mm
Outer Diameter
20 mm
Width
13 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
13 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance