Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 25 mm Outside Dia., 25 mm WD

  • ERIKS:12440966
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€9.69/ pieceexcl. VAT

€11.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.69

-

10+

€8.20

15.39%

25+

€7.32

24.51%

50+

€6.73

30.59%

100+

€6.27

35.29%

250+

€5.97

38.43%

500+

€5.68

41.37%

1000+

€5.51

43.14%

2500+

€5.37

44.61%

5000+

€5.23

46.08%

10000+

€5.08

47.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/025 X 025
Shaft diameter
12 mm
Outer Diameter
25 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance