Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 25 mm Outside Dia., 16 mm WD

  • ERIKS:12440965
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.30/ pieceexcl. VAT

€8.83incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.30

-

10+

€6.18

15.36%

25+

€5.49

24.74%

50+

€5.04

30.99%

100+

€4.70

35.55%

250+

€4.49

38.41%

500+

€4.26

41.67%

1000+

€4.16

42.97%

2500+

€4.04

44.66%

5000+

€3.92

46.22%

10000+

€3.80

47.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/025 X 016
Shaft diameter
12 mm
Outer Diameter
25 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance