Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 20 mm Outside Dia., 15 mm WD

  • ERIKS:12440962
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.80/ pieceexcl. VAT

€5.81incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.80

-

10+

€4.07

15.25%

25+

€3.61

24.75%

50+

€3.33

30.69%

100+

€3.09

35.64%

250+

€2.95

38.61%

500+

€2.80

41.58%

1000+

€2.74

42.97%

2500+

€2.66

44.55%

5000+

€2.59

45.94%

10000+

€2.50

47.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/020 X 015
Shaft diameter
12 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance