
€4.04/ pieceexcl. VAT
€4.89incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.04 | - |
10+ | €3.42 | 15.29% |
25+ | €3.04 | 24.71% |
50+ | €2.78 | 31.06% |
100+ | €2.61 | 35.29% |
250+ | €2.47 | 38.82% |
500+ | €2.36 | 41.65% |
1000+ | €2.31 | 42.82% |
2500+ | €2.23 | 44.71% |
5000+ | €2.17 | 46.35% |
10000+ | €2.12 | 47.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 012/020 X 012 |
Shaft diameter | 12 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 20 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |