
€3.33/ pieceexcl. VAT
€4.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.33 | - |
10+ | €2.83 | 14.86% |
25+ | €2.52 | 24.29% |
50+ | €2.31 | 30.57% |
100+ | €2.17 | 34.86% |
250+ | €2.04 | 38.57% |
500+ | €1.95 | 41.43% |
1000+ | €1.90 | 42.86% |
2500+ | €1.85 | 44.29% |
5000+ | €1.81 | 45.71% |
10000+ | €1.74 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 012/017 X 016 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 16 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |