Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 16 mm Outside Dia., 25 mm WD

  • ERIKS:12440948
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.75/ pieceexcl. VAT

€4.54incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.75

-

10+

€3.18

15.19%

25+

€2.83

24.56%

50+

€2.59

30.89%

100+

€2.42

35.44%

250+

€2.31

38.48%

500+

€2.19

41.77%

1000+

€2.14

43.04%

2500+

€2.07

44.81%

5000+

€2.02

46.08%

10000+

€1.98

47.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/016 X 025
Shaft diameter
12 mm
Outer Diameter
16 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance