Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 16 mm Outside Dia., 16 mm WD

  • ERIKS:12440946
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.85

-

10+

€2.40

15.67%

25+

€2.14

25.00%

50+

€1.98

30.67%

100+

€1.83

35.67%

250+

€1.76

38.33%

500+

€1.66

41.67%

1000+

€1.62

43.33%

2500+

€1.57

45.00%

5000+

€1.52

46.67%

10000+

€1.50

47.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/016 X 016
Shaft diameter
12 mm
Outer Diameter
16 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance