Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 16 mm Outside Dia., 15 mm WD

  • ERIKS:12440945
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.66

-

10+

€2.26

15.00%

25+

€2.00

25.00%

50+

€1.83

31.07%

100+

€1.71

35.71%

250+

€1.64

38.21%

500+

€1.55

41.79%

1000+

€1.52

42.86%

2500+

€1.47

44.64%

5000+

€1.43

46.43%

10000+

€1.38

48.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/016 X 015
Shaft diameter
12 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance