
€2.21/ pieceexcl. VAT
€2.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.21 | - |
10+ | €1.88 | 15.02% |
25+ | €1.66 | 24.89% |
50+ | €1.52 | 31.33% |
100+ | €1.43 | 35.62% |
250+ | €1.36 | 38.63% |
500+ | €1.28 | 42.06% |
1000+ | €1.26 | 42.92% |
2500+ | €1.22 | 45.06% |
5000+ | €1.19 | 46.35% |
10000+ | €1.17 | 47.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 012/016 X 010 |
Shaft diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 16 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |