Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 14 mm Outside Dia., 20 mm WD

  • ERIKS:12440937
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.19

-

10+

€1.85

15.22%

25+

€1.66

23.91%

50+

€1.52

30.43%

100+

€1.43

34.78%

250+

€1.36

37.83%

500+

€1.28

41.30%

1000+

€1.26

42.17%

2500+

€1.22

44.35%

5000+

€1.19

45.65%

10000+

€1.14

47.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/014 X 020
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance