Straight bushing, SBC Series, Sinterbronze Outer sheath, 100 mm Shaft Dia., 120 mm Outside Dia., 80 mm WD

  • ERIKS:12441358
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€207.98/ pieceexcl. VAT

€251.66incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€207.98

-

10+

€175.99

15.38%

25+

€156.78

24.62%

50+

€143.97

30.78%

100+

€134.38

35.39%

250+

€127.99

38.46%

500+

€121.58

41.54%

1000+

€118.40

43.07%

2500+

€115.19

44.62%

5000+

€111.99

46.16%

10000+

€108.78

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 100/120 X 080
Shaft diameter
100 mm
Outer Diameter
120 mm
Width
80 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
100 mm
D
120 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance