Straight bushing, SBC Series, Sinterbronze Outer sheath, 100 mm Shaft Dia., 120 mm Outside Dia., 120 mm WD

  • ERIKS:12441359
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€311.98/ pieceexcl. VAT

€377.50incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€311.98

-

10+

€263.99

15.38%

25+

€235.17

24.62%

50+

€215.98

30.77%

100+

€201.59

35.38%

250+

€192.00

38.46%

500+

€182.38

41.54%

1000+

€177.58

43.08%

2500+

€172.79

44.62%

5000+

€167.99

46.15%

10000+

€163.19

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 100/120 X 120
Shaft diameter
100 mm
Outer Diameter
120 mm
Width
120 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
100 mm
D
120 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance