Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 18 mm Outside Dia., 10 mm WD

  • ERIKS:12440927
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.21

-

10+

€2.71

15.68%

25+

€2.40

25.15%

50+

€2.21

31.07%

100+

€2.07

35.50%

250+

€1.98

38.46%

500+

€1.88

41.42%

1000+

€1.83

42.90%

2500+

€1.79

44.38%

5000+

€1.71

46.75%

10000+

€1.66

48.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/018 X 010
Shaft diameter
10 mm
Outer Diameter
18 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance