Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 16 mm Outside Dia., 16 mm WD

  • ERIKS:12440924
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.47/ pieceexcl. VAT

€4.20incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.47

-

10+

€2.93

15.62%

25+

€2.61

24.66%

50+

€2.40

30.68%

100+

€2.23

35.62%

250+

€2.14

38.36%

500+

€2.02

41.64%

1000+

€1.98

43.01%

2500+

€1.93

44.38%

5000+

€1.85

46.58%

10000+

€1.81

47.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/016 X 016
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance