Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 16 mm Outside Dia., 15 mm WD

  • ERIKS:12440923
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.37/ pieceexcl. VAT

€4.08incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.37

-

10+

€2.85

15.49%

25+

€2.55

24.51%

50+

€2.33

30.99%

100+

€2.19

35.21%

250+

€2.07

38.59%

500+

€1.98

41.41%

1000+

€1.93

42.82%

2500+

€1.85

45.07%

5000+

€1.81

46.48%

10000+

€1.76

47.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/016 X 015
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance