Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 15 mm Outside Dia., 25 mm WD

  • ERIKS:12440918
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.04

-

10+

€3.42

15.29%

25+

€3.04

24.71%

50+

€2.80

30.59%

100+

€2.61

35.29%

250+

€2.50

38.12%

500+

€2.38

41.18%

1000+

€2.31

42.82%

2500+

€2.23

44.71%

5000+

€2.19

45.88%

10000+

€2.12

47.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/015 X 025
Shaft diameter
10 mm
Outer Diameter
15 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
15 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance