
€3.47/ pieceexcl. VAT
€4.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.47 | - |
10+ | €2.93 | 15.62% |
25+ | €2.61 | 24.66% |
50+ | €2.40 | 30.68% |
100+ | €2.23 | 35.62% |
250+ | €2.14 | 38.36% |
500+ | €2.02 | 41.64% |
1000+ | €1.98 | 43.01% |
2500+ | €1.93 | 44.38% |
5000+ | €1.85 | 46.58% |
10000+ | €1.81 | 47.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 010/015 X 020 |
Shaft diameter | 10 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 15 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |