Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 15 mm Outside Dia., 15 mm WD

  • ERIKS:12440915
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.90

-

10+

€2.45

15.41%

25+

€2.19

24.59%

50+

€2.02

30.16%

100+

€1.88

35.08%

250+

€1.79

38.36%

500+

€1.69

41.64%

1000+

€1.66

42.62%

2500+

€1.62

44.26%

5000+

€1.57

45.90%

10000+

€1.52

47.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/015 X 015
Shaft diameter
10 mm
Outer Diameter
15 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
15 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance